Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Unit Size |
---|---|---|
4150-4000 | 4 L | Case of 2 |
4150-1000 | 1 L | Case of 4 |
4150-1000PK also known as 4150-1000 | 1 L | Each |
4150-2000 | 2 L | Case of 2 |
4150-2000PK also known as 4150-2000 | 2 L | Each |
4150-4000PK also known as 4150-4000 | 4 L | Each |
4150-9000 | 10 L | Each |
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.
Share catalog number, name or link