Orcinol, 98%, Thermo Scientific Chemicals
Orcinol, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Orcinol, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 416580050
Price (USD)/ Each
49.65
Online exclusive
54.80 
Save 5.15 (9%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
49.65
Online exclusive
54.80 
Save 5.15 (9%)
Add to cart
Orcinol, 98%, Thermo Scientific Chemicals
Catalog number416580050
Price (USD)/ Each
49.65
Online exclusive
54.80 
Save 5.15 (9%)
-
Add to cart
Chemical Identifiers
CAS504-15-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Pink to grey to light brown
Appearance (Form)Crystalline powder or crystals
Infrared spectrumConforms
Melting point105°C to 110°C
GC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only