Phenolphthalein Disulfate, Tripotassium Salt Trihydrate, 98%
Phenolphthalein Disulfate, Tripotassium Salt Trihydrate, 98%
Thermo Scientific Chemicals

Phenolphthalein Disulfate, Tripotassium Salt Trihydrate, 98%

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
10 g
Packaging:
Glass bottle
Catalog number 417220050
Price (USD)/ Each
208.00
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
208.00
Add to cart
Phenolphthalein Disulfate, Tripotassium Salt Trihydrate, 98%
Catalog number417220050
Price (USD)/ Each
208.00
-
Add to cart
Chemical Identifiers
CAS1080664-81-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Appearance (Form)Crystalline powder
Infrared spectrumConforms
HPLC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only