Detect and localize radiation sources generated by manmade devices such as nuclear weapons, improvised nuclear devices (INDs) or radiological dispersal devices (RDDs) with the Thermo Scientific™ RadEye™ PRD Personal Radiation Detector. The RadEye PRD detector provides border guards, customs agents, special forces and counter terrorism teams with high-performance detection for any scenario. The Thermo Scientific™ RadEye™ PRD-ER Personal Radiation Detector with extended range is ideal for both interdiction and response.
Certifications/Compliance | Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401 |
Description | RadEye PRD, Factory Calibrated in H*(10) μSv/h |
Energy Range | 60 keV to 1.3 MeV |
Product Type | Personal Radiation Detector |
Measurement Range | 1 μR/h to 25 mR/h; 0.01 μSv/h to 250 μSv/h |
Height (English) | 3.78 in. |
Detector Type | NaI(Tl)-detector with high-quality microphotomultiplier;software switch for R or Sv energy response and calibration |
Overrange Threshold | 1000 R/h (10 Sv/h) |
Count Rate | For Cs-137 (662 kev): 1.5 cps/µR/h (150 cp/µSv/h)For Am-241 (60 kev): 30 cps/µR/h (2000 cps/nSv/h) |
Width (Metric) | 6.1 cm |
Weight (Metric) | 0.16 kg |
For Use With (Application) | High sensitivity gamma radiation detection and dose ratemeasurement by security forces, steel and recyclingindustry, and first responders |
Radiation Type | Gamma |
Depth (Metric) | 3.1 cm |
Width (English) | 2.4 in. |
Weight (English) | 0.35 lb. |
Depth (English) | 1.25 in. |
Height (Metric) | 9.6 cm |
Unit Size | Each |
Certifications/Compliance | Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401 |
Description | RadEye PRD, Factory Calibrated in Exposure Rate R/h |
Energy Range | 60 keV to 1.3 MeV |
Product Type | Personal Radiation Detector |
Measurement Range | 1 µR/h to 25 mR/h; 0.01 µSv/h to 250 µSv/h |
Height (English) | 3.78 in. |
Detector Type | NaI(Tl)-detector with high-quality microphotomultiplier;software switch for R or Sv energy response and calibration |
Overrange Threshold | 1000 R/h (10 Sv/h) |
Count Rate | For Cs-137 (662 kev): 1.5 cps/µR/h (150 cp/µSv/h)For Am-241 (60 kev): 30 cps/µR/h (2000 cps/nSv/h) |
Width (Metric) | 6.1 cm |
Weight (Metric) | 0.16 kg |
For Use With (Application) | High sensitivity gamma radiation detection and dose ratemeasurement by security forces, steel and recyclingindustry, and first responders |
Radiation Type | Gamma |
Depth (Metric) | 3.1 cm |
Width (English) | 2.4 in. |
Weight (English) | 0.35 lb. |
Depth (English) | 1.25 in. |
Height (Metric) | 9.6 cm |
Unit Size | Each |
Certifications/Compliance | Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401 |
Description | Extended Depot Service Warrranty |
Product Type | Warranty for Personal Radiation Detector |
Radiation Type | Gamma |
Unit Size | Each |
Description | RadEye PRD-ER, Factory calibrated in exposure rate R/h |
Energy Range | 60 keV to 1.3 MeV |
Product Type | Personal Radiation Detector |
Measurement Range | 1 μrem/h to 10 rem/h (0.01 μSv/h to 100 mSv/h) |
Detector Type | NaI(Tl)-detector with high-quality microphotomultiplier |
Overrange Threshold | 10000 rem/h (100 Sv/h) |
Count Rate | For Cs-137 (662 kev): 1.5 cps per µR/hFor Am-241 (60 kev): 30 cps per µR/hFor Cs-137 (662 kev): 150 cps per µSv/hFor Am-241 (60 kev): 2000 cps per µSv/h |
For Use With (Application) | Interdiction and response |
Radiation Type | Gamma |
Unit Size | Each |
Description | RadEye PRD-ER, Factory Calibrated in H*(10) μSv/h |
Energy Range | 60 keV to 1.3 MeV |
Product Type | Personal Radiation Detector |
Measurement Range | 1 μrem/h to 10 rem/h (0.01 μSv/h to 100 mSv/h) |
Detector Type | NaI(Tl)-detector with high-quality microphotomultiplier |
Overrange Threshold | 10000 rem/h (100 Sv/h) |
Count Rate | For Cs-137 (662 kev): 1.5 cps per µR/hFor Am-241 (60 kev): 30 cps per µR/hFor Cs-137 (662 kev): 150 cps per µSv/hFor Am-241 (60 kev): 2000 cps per µSv/h |
For Use With (Application) | Interdiction and response |
Radiation Type | Gamma |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425067120 | Each | RadEye PRD, Factory Calibrated in H*(10) μSv/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250671 | Each | RadEye PRD, Factory Calibrated in Exposure Rate R/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
RADEYEPRDDS3 | Each | Extended Depot Service Warrranty | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067102 | Each | RadEye PRD-ER, Factory calibrated in exposure rate R/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067122 | Each | RadEye PRD-ER, Factory Calibrated in H*(10) μSv/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The next gen Thermo Scientific™ RadEye™ PRD4 is now available. Click here to learn more.
RadEye PRD Personal Radiation Detector
The RadEye PRD Detector is a high sensitivity gamma radiation detection and dose rate measurement tool for security forces, the steel and recycling industry, and first responders seeking to detect and locate orphaned sources or problematic NORM related sources in scrap yards, border crossings, and other public locations.
RadEye PRD-ER Personal Radiation Detector
The RadEye PRD-ER Personal Radiation Detector is an advanced pocket-size instrument that detects and localizes radiation sources generated by man-made devices such as nuclear weapons, improvised nuclear devices (IND) or radiological dispersal devices (RDDs). Single detector arrangement offers the following unique advantages over the whole measuring range: