Thermo Scientific™

RadEye PRD4 and PRD-ER4 Personal Radiation Detector

Catalog number: 425067126
Have Questions?
Thermo Scientific™

RadEye PRD4 and PRD-ER4 Personal Radiation Detector

Catalog number: 425067126
Have Questions?
Achieve highly sensitive radiation detection with few nuisance alarms with Thermo Scientific™ RadEye™ PRD4 and PRD-ER4 Personal Radiation Detectors. RadEye PRD4 and PRD-ER4 radiation detectors save users valuable time adjudicating alarms while increasing scanning throughput. Using Natural Background Rejection (NBR) Technology, the RadEye PRD4 and PRD-ER4 radiation detectors ignore fluctuations in naturally occurring radiation (NORM) while analyzing the energy imbalance of artificial radiation. Additionally, these radiation detectors identify the discovered material in a manner configurable for your operation or user skills.
 
Catalog Number
425067126
Unit Size
Each
Description
RadEye PRD4, Pocket–sized personal radiation detector
Price (USD)
Full specifications
Sensitivity200 cps per μSv/h
Certifications/ComplianceIP65
DescriptionRadEye PRD4, Pocket–sized personal radiation detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
CalibrationLutecium Adapter - no license required (Option)
Energy Range58 keV to 6 MeV: for dose and dose rate measurement
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)-4°F to 122°F (-20°C to 50°C)
CommunicationsWireless communications: Bluetooth (option)
MaterialCsI(Tl)
Fast Gain Verification and AdjustmentLutetium test adapter (< 10 nCi Lu-176)
Natural Background RejectionAdvanced algorithms
Detector Type1 Low Dose Rate Detector
Continuous Gain StabilizationSourceless detector performance algorithm
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.417 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationPrompt gamma analysis
Dose Range10 nSv/h - 250μSv/h (1μR/h - 25 mR/h)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD-ER4, Pocket–sized Personal Radiation Detector
Price (USD)
Full specifications
SensitivityLow dose rate / Search detector: 200 cps per μSv/h
Certifications/ComplianceLow dose rate range: ANSI N42.32 PRD standard fully compliant
DescriptionRadEye PRD-ER4, Pocket–sized Personal Radiation Detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
CalibrationLutecium Adapter - no license required (Option)
Energy RangeLow dose rate / Search detector: 58 keV – 6 MeV: for dose and dose rate measurement
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)-4°F to 122°F (-20°C to 50°C)
CommunicationsWireless communications Bluetooth (option)
MaterialLow dose rate / Search detector: CsI(Tl)
Fast Gain Verification and AdjustmentLutetium test adapter (< 10 nCi Lu-176)
Natural Background RejectionAdvanced algorithms
Detector Type1 Low Dose Rate Detector and
Continuous Gain StabilizationSourceless detector performance algorithm
Weight (Metric)0.195 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.429 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationPrompt gamma analysis
Dose RangeLow dose rate / Search detector: 10 nSv/h - 250μSv/h (1 μR/h - 25 mR/h)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteries
Price (USD)
Full specifications
DescriptionRadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteries
Price (USD)
Full specifications
DescriptionRadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic case
Price (USD)
Full specifications
DescriptionRadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic case
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Price (USD)
Full specifications
DescriptionRadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteries
Price (USD)
Full specifications
DescriptionRadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteries
Price (USD)
Full specifications
DescriptionRadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries
Price (USD)
Full specifications
DescriptionRadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Price (USD)
Full specifications
DescriptionRadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Unit SizeEach
Showing 10 of 10
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
425067126Full specifications
EachRadEye PRD4, Pocket–sized personal radiation detectorRequest A Quote
Sensitivity200 cps per μSv/h
Certifications/ComplianceIP65
DescriptionRadEye PRD4, Pocket–sized personal radiation detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
CalibrationLutecium Adapter - no license required (Option)
Energy Range58 keV to 6 MeV: for dose and dose rate measurement
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)-4°F to 122°F (-20°C to 50°C)
CommunicationsWireless communications: Bluetooth (option)
MaterialCsI(Tl)
Fast Gain Verification and AdjustmentLutetium test adapter (< 10 nCi Lu-176)
Natural Background RejectionAdvanced algorithms
Detector Type1 Low Dose Rate Detector
Continuous Gain StabilizationSourceless detector performance algorithm
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.417 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationPrompt gamma analysis
Dose Range10 nSv/h - 250μSv/h (1μR/h - 25 mR/h)
Unit SizeEach
425067127Full specifications
EachRadEye PRD-ER4, Pocket–sized Personal Radiation DetectorRequest A Quote
SensitivityLow dose rate / Search detector: 200 cps per μSv/h
Certifications/ComplianceLow dose rate range: ANSI N42.32 PRD standard fully compliant
DescriptionRadEye PRD-ER4, Pocket–sized Personal Radiation Detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
CalibrationLutecium Adapter - no license required (Option)
Energy RangeLow dose rate / Search detector: 58 keV – 6 MeV: for dose and dose rate measurement
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)-4°F to 122°F (-20°C to 50°C)
CommunicationsWireless communications Bluetooth (option)
MaterialLow dose rate / Search detector: CsI(Tl)
Fast Gain Verification and AdjustmentLutetium test adapter (< 10 nCi Lu-176)
Natural Background RejectionAdvanced algorithms
Detector Type1 Low Dose Rate Detector and
Continuous Gain StabilizationSourceless detector performance algorithm
Weight (Metric)0.195 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.429 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationPrompt gamma analysis
Dose RangeLow dose rate / Search detector: 10 nSv/h - 250μSv/h (1 μR/h - 25 mR/h)
Unit SizeEach
425069160Full specifications
EachRadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteriesRequest A Quote
DescriptionRadEye PRD4 Charger package contains 1ea. RadEye PRD4, desktop charger, charging back, and batteries
Unit SizeEach
425069161Full specifications
EachRadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteriesRequest A Quote
DescriptionRadEye PRD4 Charger/BTLE package contains 1ea. RadEye PRD4, desktop charger, BTLE charging back, and batteries
Unit SizeEach
425069162Full specifications
EachRadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic caseRequest A Quote
DescriptionRadEye PRD4 KIT, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries packaged in a hardened plastic case
Unit SizeEach
425069163Full specifications
EachRadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteriesRequest A Quote
DescriptionRadEye PRD4 Vehicle Kit, contains 1 ea. RadEye PRD4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Unit SizeEach
425069170Full specifications
EachRadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteriesRequest A Quote
DescriptionRadEye PRD-ER4 Charger package contains 1ea. RadEye PRD-ER4, desktop charger, charging back, and batteries
Unit SizeEach
425069171Full specifications
EachRadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteriesRequest A Quote
DescriptionRadEye PRD-ER4 Charger/BTLE package contains 1ea. RadEye PRD-ER4, desktop charger, BTLE charging back, and batteries
Unit SizeEach
425069172Full specifications
EachRadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteriesRequest A Quote
DescriptionRadEye PRD-ER4-KIT, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe, Holster and spare AAA batteries
Unit SizeEach
425069173Full specifications
EachRadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteriesRequest A Quote
DescriptionRadEye PRD-ER4 Vehicle Kit, contains 1 ea. RadEye PRD-ER4, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe, Holster and spare AAA rechargeable batteries
Unit SizeEach
Showing 10 of 10

The RadEye PRD4 and PRD-ER4 Personal Radiation Detectors enable accurate dose rate measurements across the broader gamma spectrum, providing a greater assurance of personal safety. The neutron indication capability of the RadEye PRD4 provides an additional layer of detection critical to determining the level of radiation threat.

Efficiency in the field
  • Larger display
  • Neutron indication capability
  • 25% improved sensitivity over previous model
  • Linear high dose rate detector
 
Easy information, smarter decisions
  • No retraining or relearning for infrequent users
  • Get results automatically, without the need to press buttons
  • Quickly guides you through next steps after an alarm
  • Simple 4 button design
  • Comprehensive data neatly organized and presented on screen
 
Rugged and practical
  • Can be worn in holster or standard service belt
  • Small and lightweight
  • Long battery life
  • Drop resistant to 1.5m
  • IP65
  • Can be operated in extreme temperatures

View our online training here.

 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text