RadEye™ G Series Personal Dose Rate Meters
RadEye™ G Series Personal Dose Rate Meters
Thermo Scientific™

RadEye™ G Series Personal Dose Rate Meters

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDescripción
4250676RadEye G-10 with Red Label
4250674RadEye G with Black Label
425067401RadEye G with Yellow Label
425067660RadEye G-10-Ex con etiqueta naranja
425067460RadEye G-Ex with Orange Label
425067470RadEye GF-Ex with Orange Label
425067670RadEye GF-10-Ex with Orange Label
425067475Radeye GF with Yellow Label
425067675Radeye GF-10 with Yellow Label
Número de catálogo 4250676
Precio (EUR)
-
Solicite un presupuesto
Descripción:
RadEye G-10 with Red Label

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

  • Menu driven interface can be optimized to application
  • Large, clear, backlit display for error free readings
  • High range versions for high turn back levels up to 300 R/h (3 Sv/h)
  • Intrinsically safe versions for potentially explosive environments
  • Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
  • High sensitivity to low energy gamma radiation in harsh environments
  • Durable – shock resistant design
  • 900 hour operation with 2 AAA batteries
  • Bright LED allows for operation in smoke and darkness
  • One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
  • Designed to exceed ANSI N42.33 standard
  • Intrinsically safe , ATEX certified
  • Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device

View our online training here.

Especificaciones
Duración de la batería900 hr.
Tasa de recuentoFor Cs-137 (66 keV): 1.7 cps per μSv/h
DescripciónRadEye G-10 with Red Label
Tipo de detectorTubo Geiger-Mueller de energía compensada
Dimensiones (Largo x Ancho x Alto)3,78 x 1,25 x 2,4 in (9,6 x 3,1 x 6,1 cm)
Intervalo de dosisH*(10) up to 10 Sv
Intervalo de medición0.5 μSv/h to 100 mSv/h
Umbral de carga máxima admisiblehasta 10 Sv/h
Grado de protecciónIP 65 conforme a EN 60529
UnidadesH*(10) in Sv and Sv/h
Peso (imperial)0.41 lb.
Tipo de bateríaAAA 2
Intervalo de energíaDe 50 keV a 3 MeV según IEC 60846-1 (incl. dependencia angular)
Tipo de productoPersonal Dose Rate Meter
Peso (métrico)0.18 kg
Unit SizeEach

Compartir número de catálogo, nombre o enlace.