Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
First responders need to quickly identify mixed radioactive surface contamination in facility and field environments. Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters are simple, robust, reliable contamination and dose rate measurement tools for characterizing alpha, beta, gamma and X-ray radiation. RadEye B20 and B20-ER Multi-Purpose handheld Geiger counters provide an on-site solution for homeland security personnel, fire brigades, emergency response personnel, agencies involved in decontamination and decommissioning projects and hospital and pharmaceutical industry employees.
Sensitivity | 0 to 2 mSv/h (0-200 mR/h) |
Description | RadEye B20 Multi-Purpose Survey Meter |
Dimensions (L x W x H) | 5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) |
Diameter (English) Window | 1.7 in. |
Energy Range | 17 keV to 1.3 MeV with gamma energy filter |
Battery Type | 2 AAA |
Product Type | Survey Meter |
Measurement Range | Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps |
Height (English) | 5.2 in. |
Length (English) | 5.2 in. |
Efficiency | 2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19% |
Detector Type | Pancake GM-tube, window dia. 44 mm (1.7 in.), 1.8 to 2.0mg/cm2 |
Diameter (Metric) Window | 44 mm |
Width (Metric) | 7 cm |
Weight (Metric) | 0.3 kg |
For Use With (Application) | Homeland Security; Fire Departments; Emergency Response; Hospitals; Nuclear Power Industry; Pharmaceutical Industry; Universities |
Alarm Types | LED, sound, vibrator |
Radiation Type | Gamma |
Units | cps, cpm. Bq, dpm, dps, Sv/h, rem/h |
Depth (Metric) | 6 mm |
Width (English) | 2.8 in. |
Battery Life | >500 hr.s on two AAA batteries |
Dose Rate Limit | 2 mSv/h (200 mrem/h) |
Weight (English) | 0.7 lb. |
Length (Metric) | 13 cm |
Depth (English) | 2.4 in. |
Height (Metric) | 13 cm |
Dose Range | Gamma Dose Rate: 0 to 2 mSv/h (0 to 200 mR/h); Contamination: 0 to 10 kcps |
Unit Size | Each |
Sensitivity | 0 to 100 mSv/h |
Description | RadEye B20-ER Multi-Purpose Survey Meter |
Dimensions (L x W x H) | 5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) |
Diameter (English) Window | 1.7 in. |
Energy Range | 17 keV to 3 MeV; according to IEC 60846-1) |
Battery Type | 2 AAA |
Product Type | Survey Meter |
Measurement Range | Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps |
Height (English) | 5.2 in. |
Length (English) | 5.2 in. |
Efficiency | 2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19% |
Detector Type | Pancake GM-tube, window dia. 44 mm (1.7 in.) 1.8 to 2.0mg/cm2 |
Diameter (Metric) Window | 44 mm |
Width (Metric) | 7 cm |
Weight (Metric) | 0.3 kg |
For Use With (Application) | Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry |
Alarm Types | LED, sound, vibrator |
Radiation Type | Gamma |
Units | cps, cpm. Bq, dpm, dps, Sv/h, rem/h |
Depth (Metric) | 6 mm |
Width (English) | 2.8 in. |
Battery Life | >500 hr.s on two AAA batteries |
Dose Rate Limit | 100 mSv/h (10 rem/h) |
Weight (English) | 0.7 lb. |
Length (Metric) | 13 cm |
Depth (English) | 2.4 in. |
Height (Metric) | 13 cm |
Dose Range | Gamma Dose Rate: 0 to 100 mSv/h (0 to 10 rem/h); Contamination: 0 to 500 kcps |
Unit Size | Each |
產品號碼 | 規格 | Unit Size | Description | 價格 (TWD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4250685 | Each | RadEye B20 Multi-Purpose Survey Meter | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425068510 | Each | RadEye B20-ER Multi-Purpose Survey Meter | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
RadEye B20 and B20-ER Multi-Purpose Survey Meters offer consistent, reliable results in any application requiring radiological surveys of flat surfaces. Model B20 is for normal measurements. Model B20-ER is for high-range measurements.
Scaler/Timer with preset count and preset time for sample measurements.
Continuous ratemeter mode for frisker operation.
Dose rate mode.
View our online training here.