Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Alarms | RIIDEye X: Audio through Speaker and/or Headphone jack and Visual on screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter for 6 AA Alkaline Batteries |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (Metric) | RIIDEye X: 2.6 kg with 2 x 2 NaI detector |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye X-GN |
Unit Size | Each |
Alarms | RIIDEye M: Audio through Speaker and Visual on Screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye M: 5.1 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye M-G3 |
Unit Size | Each |
Alarms | RIIDEye M: Audio through Speaker and Visual on Screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye M: 5.1 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye M-HN |
Unit Size | Each |
Alarms | RIIDEye X: Audio through Speaker and/or Headphone jack and Visual on screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter for 6 AA Alkaline Batteries |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye X: 5.7 lbs. with 2 x 2 NaI detector |
Weight (Metric) | Both with RIIDEye X: 2.6 kg and RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye X-G |
Unit Size | Each |
Alarms | RIIDEye X: Audio through Speaker and/or Headphone jack and Visual on screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter for 6 AA Alkaline Batteries |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | Both with RIIDEye X: 5.7 lbs. and RIIDEye M: 5.1 lbs. |
Weight (Metric) | RIIDEye X: 2.6 kg with 2 x 2 NaI detector |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye X-H |
Unit Size | Each |
Alarms | RIIDEye X: Audio through Speaker and/or Headphone jack and Visual on screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter for 6 AA Alkaline Batteries |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye X: 5.7 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye X: 2.6 kg with 2 x 2 NaI detector |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye X-HN |
Unit Size | Each |
Alarms | RIIDEye M: Audio through Speaker and Visual on Screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye M: 5.1 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye M-G |
Unit Size | Each |
Alarms | RIIDEye M: Audio through Speaker and Visual on Screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye M: 5.1 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEYE M-GN |
Unit Size | Each |
Alarms | RIIDEye M: Audio through Speaker and Visual on Screen |
Detector Type | Gamma detector : 2 x 2 in. NaI Scintillator, 1.5 x 1.5 in. LaBr offered in both models |
Radiation Type | Gamma |
Battery Life | 8 hrs. |
Battery Type | Standard Rechargeable (8 hrs. nominal) and Adapter |
Product Type | Handheld Radiation Isotope Identifier |
Display Type | 320 x 240 high brightness 32000-color 3.5 in. LCD |
Energy Range | 20 keV to 3 MeV |
Stability | Continuous with Natural Potassium requiring no periodic source replacement or licensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Weight (English) | RIIDEye M: 5.1 lbs. with 2 x 2 NaI detector |
Weight (Metric) | RIIDEye M: 2.3 kg |
Dimensions | 32 x 25 x 15 cm (12.6 x 9.8 x 5.8 in.) with 2 x 2 in. NaI |
Description | RIIDEye M-H |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4250885 | Each | RIIDEye X-GN | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250863 | Each | RIIDEye M-G3 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250866 | Each | RIIDEye M-HN | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250880 | Each | RIIDEye X-G | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250882 | Each | RIIDEye X-H | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250886 | Each | RIIDEye X-HN | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250860 | Each | RIIDEye M-G | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250865 | Each | RIIDEYE M-GN | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250862 | Each | RIIDEye M-H | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The RIIDEye X Handheld Radiation Isotope Identifier is the next generation of rugged devices designed to withstand the demanding environment in which first responders, security forces and military operate. It offers a comprehensive list of features:
The RIIDEye M Handheld Radiation Isotope Identifier comes in a multi-configuration, multi-purpose package. It contains the same detection SW and user interface as well as many of the features of the RIIDEye X but its mechanical design is ideally suited for field laboratories and environmental studies. The following features differ from the RIIDEye X: