Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ FHT 192 is a wide-range ionization chamber for high-precision ambient equivalent dose rate measurements. Ideal for connecting to either the FHT 6020 area monitor or the FH 40 G survey meter for measurements at high energy accelerators or X-ray sources.
Description | FHT 192 |
Radiation Type | Gamma |
Type | Ionization Chamber |
Dose Range | 10 µR/h to 100 R/h |
Energy Range | 30 keV to 7 MeV(± 30%) |
Sensitivity | 250 fA/μSvh-1 |
Volume (Metric) | 4.25 L |
Angular Acceptance | -45° <F <+90° (270° solid angle) |
Gamma | 250 fA/µSvh-1 |
Gas | Noble Gas - Nitrogen - Mixture |
Overload | Up to 50 Sv/h |
Pressure | 7000 hPa |
Weight (English) | 7.1 lb. |
Weight (Metric) | 3.25kg |
Unit Size | Each |
Description | FHT 192 (Built into carrying case with external connector) |
Radiation Type | Gamma |
Type | Ionization Chamber |
Dose Range | 10 µR/h to 100 R/h |
Energy Range | 30 keV to 7 MeV(± 30%) |
Volume (Metric) | 4.25 L |
Angular Acceptance | -45° <F <+90° (270° solid angle) |
Gamma | 250 fA/µSvh-1 |
Gas | Noble Gas - Nitrogen - Mixture |
Overload | Up to 50 Sv/h |
Pressure | 7000 hPa |
Weight (English) | 7.1 lb. |
Weight (Metric) | 3.25 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4253540 | Each | FHT 192 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425354050 | Each | FHT 192 (Built into carrying case with external connector) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Compatible with:
FHT 6020 area monitors, FH 40 G survey meter, and SVG2