Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Measuring range: up to 1 Sv/h; 30 keV to 4.4 MeV |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 1 Sv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Without extra earphone connection, measuring range 1 µR/h-100 R/h |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | 1 µR/h-100 R/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Measuring range: 0.1 pSv/h-0.99 Sv/h, 36 keV to 1.3 MeV |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | 0.1 to 99 Sv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H*(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Without earphone connector, measuring range up to 10 R/h |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 10 R/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Without extra earphone connection, measuring range up to 0.1 Sv/h |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 0.1 Sv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Measuring range: up to 10 R/h, calibrated in R/h; extra earphone connector |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 10 R/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Without extra earphone connector |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 1 Sv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | Export version with selectable calibration factor |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 100mSv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | No nanosievert units |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 100mSv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Sensitivity | > 30 keV |
Certifications/Compliance | Meets IP 67 requirement for waterproofing; shock-resistence / NRPB approved (UK); ICRU 39 for SI-units |
Description | With extra earphone connector |
Energy Range | FH 40 G: 36 keV to 1.3 MeV; FH 40 G-L: 36 keV to 1.3 MeV; FH 40 G-10: 30 keV to 4.4 MeV; FH 40 GL-omega: 36 keV to 1.3 MeV |
Product Type | Digital Survey Meter |
Measurement Range | Up to 100mSv/h |
Height (English) | 1.7 in. |
Measured Quantity | FH 40 G, FH 40 G-L, FH 40 GL-omega: Response (Roentgen) - R; FH 40 G-10: Ambient dose equivalent rate (H™(10)) - Sv |
Width (Metric) | 7.4 cm |
Weight (Metric) | 0.41 kg |
Radiation Type | Dependent on probe used |
Depth (Metric) | 195 mm |
Width (English) | 2.9 in. |
Weight (English) | 0.9 lb. |
Depth (English) | 7.7 in. |
Height (Metric) | 4.2 cm |
Dose Range | FH 40 G: 10 µR - 1000 R; FH 40 G-L, FH 40 GL-omega: 10 µR - 100 R; FH 40 G-10: 100 nSv - 10 Sv |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425400650 | Each | Measuring range: up to 1 Sv/h; 30 keV to 4.4 MeV | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254002 | Each | Without extra earphone connection, measuring range 1 µR/h-100 R/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425400201 | Each | Measuring range: 0.1 pSv/h-0.99 Sv/h, 36 keV to 1.3 MeV | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254004 | Each | Without earphone connector, measuring range up to 10 R/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425400401 | Each | Without extra earphone connection, measuring range up to 0.1 Sv/h | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425400450 | Each | Measuring range: up to 10 R/h, calibrated in R/h; extra earphone connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254006 | Each | Without extra earphone connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254008 | Each | Export version with selectable calibration factor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425400802 | Each | No nanosievert units | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425400850 | Each | With extra earphone connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The FH 40 G is a versatile multipurpose Geiger counter and area monitor that can be used with external detectors for portable and remote area monitoring applications.
Short summary of available plug and play probes:
The FH 40 G instrument is available in different versions:
FH 40 G
Measured Quantity: Roentgen (R)
Measuring Range: 1 μR/h ... 100 R/h
Energy range: 36 keV ... 1.3 MeV
Dose measuring range: 10 μR - 1000 R
FH 40 G-L
Measured Quantity: Roentgen (R)
Measuring Range: 1 μR/h ... 10 R/h
Energy range: 36 keV ... 1.3 MeV
Dose measuring range: 10 μR - 100 R
FH 40 G-10
Measured Quantity: Sievert (Sv; Ambient dose equivalent rate H*(10))
Measuring Range: 10 nSv/h ... 1 Sv/h
Energy range: 30 keV ... 4.4 MeV
Dose measuring range: 100 nSv ... 10 Sv
FH 40 G-L10
Measured Quantity: Sievert (Sv; Ambient dose equivalent rate H*(10))
Measuring Range: 10 nSv/h ... 100 mSv/h
Energy range: 30 keV ... 4.4 MeV
Dose measuring range: 100 nSv ... 1 Sv
FH 40 G-X
No internal detector, operation of external plug and play probe only
General specifications of all FH40G units
Dimensions 7.7 x 2.9 x 1.7 in. (195 x 73 x 42mm)
Weight[s] 0.9 lb. (410g)
Battery type: 2 x AA
Neutron dose rate measurement: FHT 762 WENDI-2, FHT 772 H-2 REMBALL
Neutron search probes: FHT 752 SH-2 (He-3, 2bar)