Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | FH 40 TG-10; Enrgy range: 60 keV - 1.3 MeV |
Energy Range | 60 keV to 1.3 MeV |
Detector Type | Two energy compensated GM tubes (low and high range) |
Height (English) | 38 in. |
Height (Metric) | 950 mm |
Internal Detector | Proportional tube (supplied with Model TeleProbe40GL only) 10 µR/h to 10 R/h (100 nSv/h to 100 mSv/h) |
Depth (English) | 3.2 in. |
Depth (Metric) | 80 mm |
Material | Reinforced, isolating fiberglass material, fully watertight |
Measuring Range | 0.01 µSv/h to 10 Sv/h |
Weight (English) | 6.6 lb. |
Weight (Metric) | 3 kg |
Width (English) | 2 in. |
Width (Metric) | 52 mm |
Radiation Type | Dependent on probe used |
Product Type | Telescopic Probe |
Unit Size | Each |
Description | FH 40 TG; Energy range: 82 keV to 1.3 MeV |
Energy Range | 82 keV to 1.3 MeV |
Detector Type | Two energy compensated GM tubes (low and high range) |
Height (English) | 38 in. |
Height (Metric) | 950 mm |
Depth (English) | 3.2 in. |
Depth (Metric) | 80 mm |
Material | Reinforced, isolating fiberglass material, fully watertight |
Measuring Range | 10 µR/h to 1000 R/h |
Weight (English) | 6.6 lb. |
Weight (Metric) | 3 kg |
Width (English) | 2 in. |
Width (Metric) | 52 mm |
Radiation Type | Dependent on probe used |
Product Type | Telescopic Probe |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Energy Range | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425405310 | Each | FH 40 TG-10; Enrgy range: 60 keV - 1.3 MeV | 60 keV to 1.3 MeV | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FH40TG | Each | FH 40 TG; Energy range: 82 keV to 1.3 MeV | 82 keV to 1.3 MeV | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: