Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | FHZ 691-10 Dose Rate Detector |
Detector Type | Scintillation |
Measurement Range | H*(10): Low dose detector NaI(Tl): 0.01 μSv/h to 0,5 mSv/h High dose detector (GM): 0.5 mSv/h to 10 Sv/h |
Sensitivity | Low dose detector: 160 cps/(μSv/h) High dose detector : 17 cps/(mSv/h) |
Weight (Metric) | 520 g |
Energy Range | H*(10): 60 keV to 3 MeV |
Range | Angular: - 45° bis 45° |
Storage Temperature (Metric) | - 40°C bis + 70°C |
Product Type | Dose Rate Detector |
Dimension (Metric) | Diameter: 65 mm Length: 257 mm (without plug-in connection) |
Class | Protection class: IP67 in accordance DIN 40050/EN60529 |
Permissible Detector Dose | 10 Sv |
Operating Limit Temperature Range (Metric) | - 30°C bis + 55°C |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4254271 | Each | FHZ 691-10 Dose Rate Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The FHZ 691-10 intelligent probe is used for H*(10) ambient equivalent dose rate measurements over a dynamic range of 9 decades.