Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ FHT 1388 S Modular Radiation Portal Monitor is a highly sensitive and highly reliable system for automatic and continuous radioactivity detection. It provides continuous radiation monitoring for moving trains and trucks, borders, and other crossing points.
Detector Type | Plastic Scintillation |
Power Requirements | 110 to 240 VAC, 50 to 65 Hz |
Product Type | Radiation Portal Monitor |
System Control Unit | Windows 7 based Rugged Controller |
Radiation Detector Module | Vertical orientation |
Detection Volume | 12 L (per panel) |
User Interface | Windows 7 based Controller with SGS2.EXE Software |
Radiation Type | Gamma |
Description | 425495903 |
Detection Surface Area | 0.5 m² (per one panel) |
Display Type | 17 in. monitor |
Relative Humidity | 10% to 90%, Non-Condensing |
Temperature (English) Operating | Operator's Room: 32°F to 104°F; Detector Array: -13°F to +122°F |
Temperature (Metric) Operating | Operator's Room: 0°C to 40°C; Detector Array: -25°C to +50°C |
Alarms | Gamma Gross, NBR Cs-137, NBR Co-60, low-energy channel |
Certifications/Compliance | Quality ISO 9001 certified; CE marking |
Data Memory | Storage of every scan on hard drive possible |
Detectors | 2 panels standard supply (max. 8 panels possible) |
Energy Range | lowest threshold approx. 30 keV |
False Alarm Rate | typically less then 1:10000 |
Measurement Time | 200 msec. |
Sensitivity | ˜120000cps/μSv/h (Cs-137) per panel |
Unit Size | Each |
Detector Type | Plastic Scintillation |
Power Requirements | 110 to 240 VAC, 50 to 65 Hz |
Product Type | Radiation Portal Monitor |
System Control Unit | Windows 7 based Rugged Controller |
Radiation Detector Module | Horizontal orientation |
Detection Volume | 25 L (per panel) |
User Interface | Windows 7 based Controller with SGS2.EXE Software |
Radiation Type | Gamma |
Description | 4254959 |
Detection Surface Area | 0.5 m² (per one panel) |
Display Type | 17 in. monitor |
Relative Humidity | 10% to 90%, Non-Condensing |
Temperature (English) Operating | Operator's Room: 32°F to 104°F; Detector Array: -13°F to +122°F |
Temperature (Metric) Operating | Operator's Room: 0°C to 40°C; Detector Array: -25°C to +50°C |
Alarms | Gamma Gross, NBR Cs-137, NBR Co-60, low-energy channel |
Certifications/Compliance | Quality ISO 9001 certified; CE marking |
Data Memory | Storage of every scan on hard drive possible |
Detectors | 2 panels standard supply (max. 8 panels possible) |
Energy Range | lowest threshold approx. 30 keV |
False Alarm Rate | typically less then 1:10000 |
Measurement Time | 200 msec. |
Sensitivity | ˜120000cps/μSv/h (Cs-137) per panel |
Unit Size | Each |
Detector Type | Plastic Scintillation |
Power Requirements | 110 to 240 VAC, 50 to 65 Hz |
Product Type | Radiation Portal Monitor |
System Control Unit | Windows 7 based Rugged Controller |
Radiation Detector Module | Horizontal orientation |
Detection Volume | 12 L (per panel) |
User Interface | Windows 7 based Controller with SGS2.EXE Software |
Radiation Type | Gamma |
Description | 4254982 |
Detection Surface Area | 0.24 m² (per one panel) |
Display Type | 17 in. monitor |
Relative Humidity | 10% to 90%, Non-Condensing |
Temperature (English) Operating | Operator's Room: 32°F to 104°F; Detector Array: -13°F to +122°F |
Temperature (Metric) Operating | Operator's Room: 0°C to 40°C; Detector Array: -25°C to +50°C |
Alarms | Gamma Gross, NBR Cs-137, NBR Co-60, low-energy channel |
Certifications/Compliance | Quality ISO 9001 certified; CE marking |
Data Memory | Storage of every scan on hard drive possible |
Detectors | 2 panels standard supply (max. 8 panels possible) |
Energy Range | lowest threshold approx. 30 keV |
False Alarm Rate | typically less then 1:10000 |
Measurement Time | 200 msec. |
Sensitivity | ˜60000cps/μSv/h (Cs-137) per panel |
Unit Size | Each |
Detector Type | Plastic Scintillation |
Power Requirements | 110 to 240 VAC, 50 to 65 Hz |
Product Type | Radiation Portal Monitor |
System Control Unit | Windows 7 based Rugged Controller |
Radiation Detector Module | Horizontal orientation |
Detection Volume | 12 L (per panel) |
User Interface | Windows 7 based Controller with SGS2.EXE Software |
Radiation Type | Gamma |
Description | 425495904 |
Detection Surface Area | 0.5 m² (per one panel) |
Display Type | 17 in. monitor |
Relative Humidity | 10% to 90%, Non-Condensing |
Temperature (English) Operating | Operator's Room: 32°F to 104°F; Detector Array: -13°F to +122°F |
Temperature (Metric) Operating | Operator's Room: 0°C to 40°C; Detector Array: -25°C to +50°C |
Alarms | Gamma Gross, NBR Cs-137, NBR Co-60, low-energy channel |
Certifications/Compliance | Quality ISO 9001 certified; CE marking |
Data Memory | Storage of every scan on hard drive possible |
Detectors | 4 panels standard supply (max. 8 panels possible) |
Energy Range | lowest threshold approx. 30 keV |
False Alarm Rate | typically less then 1:10000 |
Measurement Time | 200 msec. |
Sensitivity | ˜120000cps/μSv/h (Cs-137) per panel |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Detectors | Detection Volume | Radiation Detector Module | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425495903 | Each | 2 panels standard supply (max. 8 panels possible) | 12 L (per panel) | Vertical orientation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254959 | Each | 2 panels standard supply (max. 8 panels possible) | 25 L (per panel) | Horizontal orientation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4254982 | Each | 2 panels standard supply (max. 8 panels possible) | 12 L (per panel) | Horizontal orientation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425495904 | Each | 4 panels standard supply (max. 8 panels possible) | 12 L (per panel) | Horizontal orientation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
The FHT 1388 is a highly sensitive and highly reliable system for automatic and continuous radioactivity detection and is applied for:
Our systems are in use worldwide in: