Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.
Diameter (Metric)Top | 252 mm |
Capacity (Metric) | 3684 mL |
Diameter (Metric) Stem | 28 mm |
Material | LDPE |
Height (Metric) | 319 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 10 inch |
Length (Metric) Stem | 117mm |
Quantity | 1/Pk.; 2/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 101mm |
Capacity (Metric) | 254 mL |
Diameter (Metric) Stem | 21 mm |
Material | LDPE |
Height (Metric) | 148 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 4 inch |
Length (Metric) Stem | 72mm |
Quantity | 2/Pk.; 12/Cs. |
Unit Size | Case of 12 |
Diameter (Metric)Top | 101mm |
Capacity (Metric) | 254 mL |
Diameter (Metric) Stem | 21 mm |
Material | LDPE |
Height (Metric) | 148 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 4 inch |
Length (Metric) Stem | 72mm |
Quantity | 2/Pk.; 12/Cs. |
Unit Size | Pack of 2 |
Diameter (Metric)Top | 150 mm |
Capacity (Metric) | 777 mL |
Diameter (Metric) Stem | 18 mm |
Material | LDPE |
Height (Metric) | 196 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 6 inch |
Length (Metric) Stem | 76mm |
Quantity | 1/Pk.; 12/Cs. |
Unit Size | Case of 12 |
Diameter (Metric)Top | 150 mm |
Capacity (Metric) | 777 mL |
Diameter (Metric) Stem | 18 mm |
Material | LDPE |
Height (Metric) | 196 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 6 inch |
Length (Metric) Stem | 76mm |
Quantity | 1/Pk.; 12/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 252 mm |
Capacity (Metric) | 3684 mL |
Diameter (Metric) Stem | 28 mm |
Material | LDPE |
Height (Metric) | 319 mm |
Autoclavable | No |
Description | Funnel Heavy-Duty LDPE 10 inch |
Length (Metric) Stem | 117mm |
Quantity | 1/Pk.; 2/Cs. |
Unit Size | Case of 2 |
Catalog Number | Specifications | Unit Size | Diameter (Metric)Top | Capacity (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4260-0100PK also known as 4260-0100 | Each | 252 mm | 3684 mL | 136.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-0040 | Case of 12 | 101mm | 254 mL | 214.50 Online price 286.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-0040PK also known as 4260-0040 | Pack of 2 | 101mm | 254 mL | 56.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-0060 | Case of 12 | 150 mm | 777 mL | 426.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-0060PK also known as 4260-0060 | Each | 150 mm | 777 mL | 41.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4260-0100 | Case of 2 | 252 mm | 3684 mL | 233.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|