Model FHT 65 LL/LLX Hand Foot Monitors
Model FHT 65 LL/LLX Hand Foot Monitors
Thermo Scientific™

Model FHT 65 LL/LLX Hand Foot Monitors

This product has been discontinued. For an alternative, please see HFM11 Series Hand and Foot Monitors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
4261003Model FHT 65 LL Hand Foot Monitors with gas flow detectors
FHT65LLXModel FHT 65 LLX Hand Foot Monitor w/ Xenon detectors
Catalog number 4261003
Price (USD)
-
Description:
Model FHT 65 LL Hand Foot Monitors with gas flow detectors

This product has been discontinued. For an alternative, please see HFM11 Series Hand and Foot Monitors

This product has been discontinued. For an alternative, please see HFM11 Series Hand and Foot Monitors

Specifications
Power Consumption10 W
Audible AlarmYes
ConstructionBase plate with Pedestal
Control TypeFHT6020
DescriptionModel FHT 65 LL Hand Foot Monitors with gas flow detectors
Display TypeDigital LCD
Height (English)55 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
Depth (English)29.5 in.
Depth (Metric)75 cm
Radiation TypeAlpha, Beta
Relative Humidity Range10 to 90%
Temperature (English) OperatingAmbient: 41°F to 122°F
Temperature (Metric) OperatingAmbient +5° to 50°C
Power Supply85 to 285 VAC
Weight (English)77.2 lb.
Weight (Metric)35 kg
Width (English)15 in.
Width (Metric)38 cm
Certifications/ComplianceCE
DetectorsGas Flow Proportional
Display Modes0.01 to 1000 s-1; 0.01 to 1000 Bq/cm2
Display UnitsCPS or Bq/cm2
EfficiencyDependant on isotope
Energy Range60 to 2000 KeV
Product TypeHand Foot Monitor
Measurement TimeDependant on User Requirements
Wattage<10 W
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection