N-Benzyloxycarbonyl-1,3-propanediamine hydrochloride, 98%, Thermo Scientific Chemicals
N-Benzyloxycarbonyl-1,3-propanediamine hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

N-Benzyloxycarbonyl-1,3-propanediamine hydrochloride, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass bottle
Catalog number 427070010
Price (USD)/ Each
-
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS17400-34-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Yellow
Infrared spectrumConforms
Melting point185°C to 189°C
NMRconsistent with structure
Titration with HClO4>=97.5 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only