Nalgene™ Büchner Two-Piece Polypropylene Funnels
Nalgene™ Büchner Two-Piece Polypropylene Funnels
Nalgene™ Büchner Two-Piece Polypropylene Funnels
Nalgene™ Büchner Two-Piece Polypropylene Funnels
Nalgene™ Büchner Two-Piece Polypropylene Funnels
Nalgene™ Büchner Two-Piece Polypropylene Funnels
Thermo Scientific™

Nalgene™ Büchner Two-Piece Polypropylene Funnels

Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)TopUnit Size
4280-055083 mL58 mmCase of 8
4280-0550PK
also known as 4280-0550
83 mL58 mmEach
4280-0700186 mL75 mmCase of 6
4280-0700PK
also known as 4280-0700
186 mL75 mmEach
4280-0900358 mL99 mmCase of 4
4280-0900PK
also known as 4280-0900
358 mL99 mmEach
4280-1100919 mL132 mmCase of 4
4280-1100PK
also known as 4280-1100
919 mL132 mmEach
4280-15002.91 L175 mmCase of 4
4280-1500PK
also known as 4280-1500
2.91 L175 mmEach
Catalog number 4280-0550
Price (USD)
122.25
Online Exclusive
155.04
Save 32.79 (21%)
Case of 8
Capacity (Metric):
83 mL
Diameter (Metric)Top:
58 mm
Unit Size:
Case of 8
Price (USD)
122.25
Online Exclusive
155.04
Save 32.79 (21%)
Case of 8

Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.

  • Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
  • All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)
Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
AutoclavableAutoclavable
DescriptionFunnel Buchner PP 55mm
Diameter (Metric)Top58 mm
Length (Metric) Stem45mm
Quantity1/Pk.; 8/Cs.
Capacity (Metric)83 mL
Height (Metric)104 mm
MaterialPolypropylene
Unit SizeCase of 8