Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get 24/7 access to your analyzer's information with a Thermo Scientific™ iQ Series Gas Analyzer. The iQ Series Gas Analyzers are engineered to get smarter over time and help minimize troubleshooting time with a highly precise, yet tough solution. The 42iQ Trace Level NO-NO2-NOx Analyzer utilizes chemiluminescence technology to measure the amount of nitrogen oxides in the air from sub-ppb levels up to 1000ppb.
Detection Limits | 50 ppt (120 sec. averaging time) |
Flow Rate | 1 L/min. |
Inputs | 4 Isolated Voltage Inputs 0 to 10 V, 6 Isolated Analog Voltages Outputs, with 4 Selectable Ranges, 6 Isolated Analog Current Outputs, with 2 Selectable Ranges |
Linearity | ±1% full scale |
Response Time | 60 sec. (10 sec. averaging time) (in automatic mode), 90 sec. (60 sec. average time), 300 sec. (300 sec. average time) |
Span Drift | ±1% full scale |
Temperature (English) Operating | 32°F to 104°F |
Temperature (Metric) Operating | 0°C to 40°C |
Zero Noise | 25 ppt RMS (120 sec. averaging time) |
Certifications/Compliance | CE, TUV-SUD Safety, UKCA |
Communication Ports | 1 RS-232/485 port 1 RS-485 external accessory port 3 Full speed USB ports (one in front, two in rear) 1 Gigabit ethernet port |
Depth (English) | 24 in. |
Depth (Metric) | 609 mm |
Electrical Requirements | 100-240 VAC 50/60 Hz 275W |
Height (English) | 8.72 in. |
Height (Metric) | 221.48 mm |
Measurement Range | 0-1000 ppb; 0-1500 ug/m3 |
Weight (English) | 40 lb. |
Weight (Metric) | 18.1 kg |
Width (English) | 16.75 in. |
Width (Metric) | 425.45 mm |
Zero Drift | negligible |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Measurement Range | Temperature (English) Operating | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
42IQTL | Each | 0-1000 ppb; 0-1500 ug/m3 | 32°F to 104°F | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty. Our next generation platform of gas analyzers includes:
Predictive Diagnostics
Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s information helps minimize troubleshooting time with innovative, interchangeable DMC modules in a highly precise, yet tough solution.
Proactive Communications
Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.
Personal Device Connectivity
Real time, continuous remote monitoring is now possible with the iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.