Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easily insert and remove strip plates with solid modules by utilizing Thermo Scientific™ Frames and Caps for Immuno Standard Modules.
Format | Strip Plate |
Description | 8-Well Strip Cap |
Array | 1 x 8 |
Packaging | 180 Cases, 60 Pk. |
Color | Clear |
Product Type | Frame |
Material | Polyethylene |
No. of Wells | 8 |
Sterility | Non-sterile |
No. per Case | 180 |
No. per Pack | 60 |
Plate Compatibility | Immuno Standard Modules |
Quantity | 80/Cs. |
Unit Size | Case of 180 |
Format | Strip Plate |
Description | 8-Well Strip Cap, Sterile |
Array | 1 x 8 |
Packaging | 2 Pk. |
Color | Clear |
Product Type | Frame |
Material | Polyethylene |
No. of Wells | 8 |
Sterility | Sterile |
No. per Case | 120 |
No. per Pack | 2 |
Plate Compatibility | Immuno Standard Modules |
Quantity | 120/Cs. |
Unit Size | Case of 120 |
Description | Frame for Nunc modules |
Color | White |
Product Type | Frames and Caps |
Material | Polyethylene |
Sterility | Non-sterile |
No. per Case | 60 |
No. per Pack | 5 |
Plate Compatibility | Immuno Standard Modules |
Quantity | 60/Cs. |
Unit Size | Case of 60 |
Catalog Number | Specifications | Unit Size | Description | Color | Sterility | Product Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
430082 | Case of 180 | 8-Well Strip Cap | Clear | Non-sterile | Frame | 229.24 Online price 250.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
430805 | Case of 120 | 8-Well Strip Cap, Sterile | Clear | Sterile | Frame | 133.00 Online price 194.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
460348 | Case of 60 | Frame for Nunc modules | White | Non-sterile | Frames and Caps | 335.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|