1x1 image pixel for data collection
MicroAmp™ Clear Adhesive Film
Need help? Find end-point PCR and RT-related tips, troubleshooting help, and technical resources within our new PCR and cDNA Synthesis Support Center.
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
MicroAmp™ Clear Adhesive Film
Applied Biosystems™

MicroAmp™ Clear Adhesive Film

The Applied Biosystems™ MicroAmp™ Clear Adhesive Film creates a secure seal across the entire microplate to prevent evaporation and well-to-wellRead more
Have Questions?
Catalog NumberQuantity
4306311100 films
Catalog number 4306311
Price (USD)
210.00
Each
Add to cart
Quantity:
100 films
Price (USD)
210.00
Each
Add to cart

The Applied Biosystems™ MicroAmp™ Clear Adhesive Film creates a secure seal across the entire microplate to prevent evaporation and well-to-well contamination.

Features:

  • Adhesive provides tight seal over wells to prevent leaks and evaporation.
  • Easy to apply and remove.
  • Available as Clear (economical and sticky, Cat. No. 4306311) or Optical (ready for real-time PCR and non-tacky, Cat. No. 4311971).

Reduce Leaks, Evaporation, and Well-to-Well Contamination

This clear adhesive film seals your samples securely into the wells of your microplates, reducing leaks, evaporation, and contamination among sample wells.

Easy to Use

Simply peel the backing away from the adhesive film and apply firmly across the top of a microplate. Once sealed, you can safely stack the microplates without worrying about contamination. Use the MicroAmp™ Adhesive Seal Film Applicator to speed the process of sealing multiple microplates.

Note: See user's manual or package insert for limited label license, and trademark information.

Specifications
For Use With (Equipment)GeneAmp 9700, SimpliAmp™ Thermal Cycler, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System
Product TypeFilm, Seal, or Applicator
Quantity100 films
Shipping ConditionRoom Temperature
AdhesiveAdhesive Film
ColorClear
MaterialPolyethylene
No. of Wells96
Plate Compatibility96/384-well Plate
Product LineMicroAmp
SterilityNon-sterile
Temperature Range (Metric)-20°C to +120°C
Unit SizeEach
Contents & Storage
Contains: 100 films
Storage: Room temperature

Frequently asked questions (FAQs)

Do I have to buy any additional consumables along with the MagMAX kits if I want to use them on the KingFisher Flex instrument?

Yes, depending on the kind of protocol and head that is used, the following consumables will have to be purchased:

- KingFisher 96 deep-well plate (Cat. No. 95040450)
- KingFisher 96 deep-well plate, sterile (Cat. No. 95040460)
- KingFisher 96 tip comb for deep-well (Cat. No. 97002534)
- KingFisher 96 deep-well tip comb and plate, sterile (Cat. No. 97002820)
- KingFisher 96 microplate (200 μL) (Cat. No. 97002540)
- KingFisher 96 tip comb (Cat. No. 97002524)
- MicroAmp Clear Adhesive Film (optional) (Cat. No. 4306311

What consumables do I need to buy for using the KingFisher Flex Magnetic Particle Processor?

The consumables for the KingFisher Flex instrument with the 96 Deep Well head are listed below:

- KingFisher 96 deep-well plate (Cat. No. 95040450)
- KingFisher 96 deep-well plate, sterile (Cat. No. 95040460)
- KingFisher 96 tip comb for deep-well (Cat. No. 97002534)
- KingFisher 96 deep-well tip comb and plate, sterile (Cat. No. 97002820)
- KingFisher 96 microplate (200 μL) (Cat. No. 97002540)
- KingFisher 96 tip comb (Cat. No. 97002524)
- MicroAmp Clear Adhesive Film (optional) (Cat. No. 4306311

For the KingFisher Flex instrument with the 24 Deep Well head, the following consumables are required:

- KingFisher 24 deep-well plate (Cat. No. 95040470)
- KingFisher 24 deep-well plate, sterile (Cat. No. 95040480)
- KingFisher 24 deep-well tip comb and plate (Cat. No. 97002610)
- KingFisher 24 deep-well tip comb and plate, sterile (Cat. No. 97002620)

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection