Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Format | Standard |
Description | Constructed of polypropylene; Chemically resistant |
Array | 16 x 24 |
Packaging | 80 Pk., 80 Cases |
Color | Clear |
Product Type | Deepwell Storage Block |
Material | Polypropylene |
Volume (Metric) Well | 240 μL |
No. of Wells | 384 |
Sterility | Sterile |
Well Shape | Square, Conical Bottom (V-well) |
No. per Case | 80 |
No. per Pack | 80 |
Unit Size | Case of 80 |
Barcode | Custom Barcoding Available |
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Packaging | 40 Pk., 40 Cases |
Binding Type | Low binding PP |
Product Line | Nunc |
Color | Natural |
Product Type | Deepwell Storage Block |
For Use With (Equipment) | ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers |
Material | Polypropylene |
Volume (Metric) Well | 1200 μL |
No. of Wells | 96 |
Volume (Metric) Working | 1000 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Round |
No. per Case | 40 |
No. per Pack | 40 |
Regulatory Status | For Research Use Only. Not for use in diagnostic procedures. |
Unit Size | Case of 40 |
Barcode | Custom Barcoding Available |
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Packaging | 40 Pk., 40 Cases |
Binding Type | Low binding PP |
Product Line | Nunc |
Color | Natural |
Product Type | Polypropylene Storage & Sample Prep Plate |
For Use With (Equipment) | ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers |
Material | Polypropylene |
Volume (Metric) Well | 1200 μL |
No. of Wells | 96 |
Volume (Metric) Working | 1000 μL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Round |
No. per Case | 40 |
No. per Pack | 40 |
Regulatory Status | For Research Use Only. Not for use in diagnostic procedures. |
Unit Size | Case of 40 |
Barcode | Custom Barcoding Available |
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Packaging | 40 Cases |
Binding Type | Low binding PP |
Product Line | Nunc |
Color | Natural |
Product Type | Polypropylene Storage & Sample Prep Plate |
For Use With (Equipment) | ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers |
Material | Polypropylene |
Volume (Metric) Well | 2200 μL |
No. of Wells | 96 |
Volume (Metric) Working | 2000 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Round |
No. per Case | 40 |
No. per Pack | 40 |
Regulatory Status | For Research Use Only. Not for use in diagnostic procedures. |
Unit Size | Case of 40 |
Barcode | Custom Barcoding Available |
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Packaging | 40 Pk., 40 Cases |
Binding Type | Low binding PP |
Product Line | Nunc |
Color | Natural |
Product Type | Polypropylene Storage & Sample Prep Plate |
For Use With (Equipment) | ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers |
Material | Polypropylene |
Volume (Metric) Well | 2200 μL |
No. of Wells | 96 |
Volume (Metric) Working | 2000 μL |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Round |
No. per Case | 40 |
No. per Pack | 40 |
Regulatory Status | For Research Use Only. Not for use in diagnostic procedures. |
Unit Size | Case of 40 |
Format | Standard |
Description | Constructed of polypropylene; Chemically resistant |
Array | 16 x 24 |
Packaging | 80 Pk., 80 Cases |
Color | Clear |
Product Type | Deepwell Storage Block |
Material | Polypropylene |
Volume (Metric) Well | 240 μL |
No. of Wells | 384 |
Sterility | Non-sterile |
Well Shape | Square, Conical Bottom (V-well) |
No. per Case | 80 |
No. per Pack | 80 |
Unit Size | Case of 80 |
Catalog Number | Specifications | Unit Size | Well Shape | Volume (Metric) Well | Sterility | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4326-11 | Case of 80 | Square, Conical Bottom (V-well) | 240 μL | Sterile | 1,160.00 Online price 1,450.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4211-11 | Case of 40 | Round | 1200 μL | Non-sterile | 326.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4212-11 | Case of 40 | Round | 1200 μL | Sterile | 346.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4221 | Case of 40 | Round | 2200 μL | Non-sterile | 513.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4222 | Case of 40 | Round | 2200 μL | Sterile | 542.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4325 | Case of 80 | Square, Conical Bottom (V-well) | 240 μL | Non-sterile | 1,140.00 Online price 1,424.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|