Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Optical 96-Well Reaction Plate with Barcode

Catalog number: 4326659
Have Questions?
Applied Biosystems™

MicroAmp™ Optical 96-Well Reaction Plate with Barcode

Catalog number: 4326659
Have Questions?
Catalog Number
4326659
Unit Size
500 plates
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
20 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
4326659500 plates
-
430673720 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode is optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification. This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems™ 96-Well Real-Time PCR systems and thermal cyclers.

• Frosted to minimize interfering fluorescence from wells of cycling block
• Screened to eliminate auto-fluorescent plates
• Unique design provides a barrier to ambient air to help ensure well-to-well temperature uniformity
• Each reaction plate includes a unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors

Oil-Free PCR Amplification
MicroAmp™ disposables are optimized to provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. Proprietary MicroAmp™ plates are essential for high-performance PCR and help ensure the greatest temperature and amplification uniformity for your samples.

Specifications

Barcode
Includes Barcode
Certifications/Compliance
Certified DNA/RNase Free
Packaging
500 Plates
Product Line
MicroAmp
Color
Optical
Product Type
Microplate
For Use With (Equipment)
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Quantity
500 Plates
Reaction Speed
Standard

Contents & Storage

Contains 25 packages of 20 plates each (each package is equivalent to catalog # 4306737).

May be stored at room temperature. With proper storage, plates may be stored indefinitely.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text