6-Amino-3-methyl-1,3-benzoxazol-2(3H)-one, 90%, Thermo Scientific Chemicals
6-Amino-3-methyl-1,3-benzoxazol-2(3H)-one, 90%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

6-Amino-3-methyl-1,3-benzoxazol-2(3H)-one, 90%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 433470010
Price (USD)/ Each
-
Quantity:
1 g
Request bulk or custom format
Chemical Identifiers
CAS99584-10-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
HPLC>=88.0 %
Infrared spectrumConforms
Appearance (Color)Tan
Melting point148°C to 152°C
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only