1x1 image pixel for data collection
MicroAmp™ Fast Optical 96-Well Reaction Plate, 0.1 mL
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
MicroAmp™ Fast Optical 96-Well Reaction Plate, 0.1 mL
Applied Biosystems™

MicroAmp™ Fast Optical 96-Well Reaction Plate, 0.1 mL

The Applied Biosystems® MicroAmp® Fast Optical 96-Well Reaction Plate is an integral component of the Applied Biosystems® Fast PCR Systems,Read more
Have Questions?
Catalog NumberQuantity
434690710 Plates
Catalog number 4346907
Price (USD)
60.65
Online Exclusive
63.75
Save 3.10 (5%)
Each
In stock
Add to cart
Quantity:
10 Plates
Recurring order eligible. Learn more »
Price (USD)
60.65
Online Exclusive
63.75
Save 3.10 (5%)
Each
Add to cart
Ask our AI about this Product
The Applied Biosystems® MicroAmp® Fast Optical 96-Well Reaction Plate is an integral component of the Applied Biosystems® Fast PCR Systems, which reduces PCR reaction time from 2 hours to as little as 25 minutes.

• Maximum thermal conductivity for precise thermal cycling
• Reproducible, specific, and sensitive PCR results in just 25 minutes
• Validated with other system components for consistent results

Increased Thermal Contact for Faster, More Uniform Heating
The advanced design of the MicroAmp™ Fast 96-Well Reaction Plate dramatically increases its thermal contact with the Applied Biosystems® Veriti™ 96-Well Fast Thermal Cycler. This plate also has a consistent well-to-well thickness so all of the samples cycle through the PCR process uniformly. These features reduce experimental artifacts and help ensure fast, accurate results.

Amplify in as Little as 25 Minutes
Go fast with the Applied Biosystems® Fast System, comprising pre-mixed Fast PCR master mixes, specially designed 0.1 mL microplates and tubes, and the Veriti® 96-Well Fast Thermal Cycler. Now, you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes and, in some cases, as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes. Or for sequencing applications, the AmpliTaq Gold® Fast PCR Master Mix, UP, reduces your cycling time to 50 minutes and produces amplicons optimal for high-quality sequencing results.
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cycler, Genetic Analyzer, DNA Analyzer
Packaging10 Plates
Product TypeMicroplate
Quantity10 Plates
Reaction SpeedFast
Shipping ConditionRoom Temperature
Skirt StyleSemi
Volume (Metric) Working0.1 mL
BarcodeNo Barcode
ColorOptical
MaterialPolypropylene
No. of Wells96
Product LineMicroAmp
Volume (Metric) Well0.2 mL
Unit SizeEach
Contents & Storage
Contains 10 plates.

May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely.
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

Are the MicroAmp Optical 96-Well Reaction Plates and MicroAmp Optical 384 -Well Reaction Plates autoclavable?

Our microplates are certified to be DNA, RNase and PCR inhibitor free as long as they are kept in the original packaging bag. They are not meant to be autoclaved.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Can I use MicroAmp Fast Optical 96-Well Reaction Plate, 0.1 mL (Cat. No. 4346907) for qPCR, and how is it different from MicroAmp Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL (Cat No. 4346906)?

Yes, the MicroAmp Fast Optical 96-Well Reaction Plates, 0.1 mL (Cat. No. 4346907) can be used for qPCR. You can confirm this on the product page, next to "related applications".
However, please note that these plates may not be compatible with all qPCR instruments. You can find compatibility information in the Thermo Scientific PCR Plate Selection Guide, and you can find which plates are compatible with your instrument on the PCR and qPCR Plastics Selection Tool. The main difference between MicroAmp Fast Optical 96-Well Reaction Plate, 0.1 mL and the MicroAmp Fast Optical 96-Well Reaction Plates with Barcode, 0.1 mL (Cat. No. 4346906) is that the latter plates have a barcode. Additionally, a box of Cat. No. 4346906 contains 20 plates, whereas a box of Cat. No. 4346907 contains 10 plates.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
I14025Q716Certificate of AnalysisJun 14, 20254346907
I14025Q727Certificate of AnalysisJun 14, 20254346907
I15025Q12FCertificate of AnalysisJun 14, 20254346907
I15025Q11CCertificate of AnalysisJun 14, 20254346907
I14025Q722Certificate of AnalysisJun 14, 20254346907
5 results displayed, search above for a specific certificate

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection