4-Bromo-3-methylbenzoic acid, 97%, Thermo Scientific Chemicals
4-Bromo-3-methylbenzoic acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Bromo-3-methylbenzoic acid, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Packaging:
Glass bottle
Catalog number 434780050
Price (USD)/ Each
-
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS7697-28-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
Melting point213°C to 217°C
Infrared spectrumConforms
HPLC>=96.0 %
Appearance (Color)Yellow to orange to tan
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only