3-Hydroxyanthranilic acid, 97%, Thermo Scientific Chemicals
3-Hydroxyanthranilic acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Hydroxyanthranilic acid, 97%, Thermo Scientific Chemicals

 
Have Questions?
Quantity:
1 g
Packaging:
Glass bottle
Catalog number 434870010
Price (USD)/ Each
171.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
202.00 
Save 30.35 (15%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
171.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
202.00 
Save 30.35 (15%)
Add to cart
3-Hydroxyanthranilic acid, 97%, Thermo Scientific Chemicals
Catalog number434870010
Price (USD)/ Each
171.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
202.00 
Save 30.35 (15%)
-
Add to cart
Chemical Identifiers
CAS548-93-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Off-white to orange
Appearance (Form)Powder
Infrared spectrumConforms
HPLC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only