Applied Biosystems™

7500 Real Time PCR Systems Spectral Calibration Kit I

Catalog number: 4349180
Have Questions?
Applied Biosystems™

7500 Real Time PCR Systems Spectral Calibration Kit I

Catalog number: 4349180
Have Questions?
Catalog Number
4349180
Unit Size
1 kit
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
43491801 kit
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
This easy-to-use kit establishes the pure dye spectra and multicomponent values for FAM™/SYBR® Green I, VIC®/JOE™, and NED™/TAMRA™/ROX™ dyes on the 7500 Real-Time PCR System. The Applied Biosystems® 7500 Real-Time PCR Systems Spectral Calibration Kit I contains one background plate, one region of interest (ROI) calibration plate, and seven spectral calibration plates with seven separate dye standards.

• 96-well optical reaction plates preloaded with dyes (FAM™/SYBR® Green I, VIC®/JOE™, NED™/TAMRA™/ROX™) are provided for quick and easy calibration of the 7500 Real-Time PCR System
• Easy-to-use and provides accurate discrimination of the fluorescence signal of individual dyes in the reaction mixture
• Includes the Passive Reference I dye standard for signal normalization in all real-time and endpoint reactions

Spend Your Time on Research, Not Instrument Calibration
This kit is easy-to-use, preloaded, 96-well optical reaction plates enable users to calibrate the 7500 Real-Time PCR System quickly and easily. Insert the reaction plates during system installation, and the system automatically collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibrated Dye
FAM, JOE, NED, ROX, TAMRA™, VIC, SYBR™ Green
For Use With (Equipment)
7500 System
Detection Method
Fluorescent
Product Type
Spectral Calibration Kit
For Use With (Application)
Real Time PCR (qPCR)
Shipping Condition
Dry Ice
Calibration Type
Spectral Calibration

Contents & Storage

Includes one background plate, seven spectral calibration plates with FAM™/SYBR™ Green I, VIC™/JOE™, and NED™/TAMRA™/ROX™ dye standards, and one ROI calibration plate.

Store at -15°C to -25°C. Protect from light.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text