Applied Biosystems™

Plate Base (heat seal) for 3730 Systems, Fast (0.1 mL), 96 well

Catalog number: 4367473
Have Questions?
Applied Biosystems™

Plate Base (heat seal) for 3730 Systems, Fast (0.1 mL), 96 well

Catalog number: 4367473
Have Questions?
Catalog Number
4367473
Unit Size
4 each
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
43674734 each
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
This is a 96-well Plate Base (Heat Seal) for use ONLY with MicroAmp™ Fast 96-well Reaction Plate (0.1 ml, with and without barcodes), on 3730 and 3730xl DNA Analyzers.

For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format
96-well Plate
For Use With (Equipment)
3730xl DNA Analyzer, 3730 DNA Analyzer
For Use With (Application)
Sequencing
Plate Compatibility
96-Well Plate, Fast (0.1 ml)
Product Type
Plate Base
Quantity
4 Each
Shipping Condition
Room Temperature

Contents & Storage

Each package contains 4 units.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text