6-Fluoropyridine-2-carboxylic acid, 97%, Thermo Scientific Chemicals
6-Fluoropyridine-2-carboxylic acid, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

6-Fluoropyridine-2-carboxylic acid, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
Catalog number 436840050
Price (USD)/ Each
950.00
-
Add to cart
Quantity:
5 g
Request bulk or custom format
Price (USD)/ Each
950.00
Add to cart
6-Fluoropyridine-2-carboxylic acid, 97%, Thermo Scientific Chemicals
Catalog number436840050
Price (USD)/ Each
950.00
-
Add to cart
Chemical Identifiers
CAS402-69-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Infrared spectrumConforms
HPLC>=96.0 %
Appearance (Form)Crystalline powder
Melting point135°C to 142°C
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only