Applied Biosystems™

7500 System SDS 21 CFR Part 11 Module

Catalog number: 4377354
Have Questions?
Applied Biosystems™

7500 System SDS 21 CFR Part 11 Module

Catalog number: 4377354
Have Questions?
Catalog Number
4377354
Unit Size
1 kit
Price (USD)
Catalog NumberUnit SizePrice (USD)
43773541 kitRequest A Quote
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The new 21 CFR Part 11 Module for the 7500 Real-Time PCR System offers the flexibility of user-customizable CFR configuration settings to assist in compliance with the Code of Federal Regulations Title 21 Part 11.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Block Format
Peltier-based
Thermal Accuracy
±0.0.25°C
For Use With (Equipment)
7500 System
Thermal Uniformity
±0.0°C (30 s after Clock Start)
Capacity
96-well Plate x 0.2 mL Tubes
Software Type
Software
Product Type
7500 System SDS
Height (English)
19.29 in.
Depth (English)
17.72 in.
Height (Metric)
49 cm
Width (Metric)
34 cm
Warranty
1 Year
Width (English)
13.99 in.
Depth (Metric)
45 cm
Thermal Range
4°C to 100°C
For Use With (Application)
Real Time PCR (qPCR)
Weight
34 kg (75 lb.)
Block Configurations
96-well

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text