Specifications
FormatTube
DimensionsW 130cm X D 250cm X H 300cm
Final Product TypeMate-Paired Libraries
For Use With (Equipment)SOLiD™ 4 System, SOLiD™ 3 Plus System
High-throughput CompatibilityNot High-throughput Compatible (Manual)
LibrariesMate-Paired Library
Product LineHydroShear™
Quantity1 instrument
Sample Volume40 to 500 μL
Operating EnvironmentTemperature: 15°C-24°C
Operating SystemWindows
Weight (Metric)5.4 kg
Amperage15 A
Max. Voltage120 V
Unit Size1 instrument