Thermo Scientific™

Enhanced Trace Level SO2 Analyzer Model 43i-TLE

Catalog number: 43ITLE
Have Questions?
Thermo Scientific™

Enhanced Trace Level SO2 Analyzer Model 43i-TLE

Catalog number: 43ITLE
Have Questions?
Measure the levels of SO2 in ambient air down to 50 ppt with the Thermo Scientific™ Enhanced Trace Level SO2 Analyzer Model 43i-TLE, a pulsed fluorescence gas analyzer known for superior accuracy, sensitivity and reliability in trace-level ambient applications.

Discover the iQ to work smarter with our next generation 43iQ Trace Level Sulfur Dioxide Analyzer.
 
Catalog Number
43ITLE
Unit Size
Each
Description
Model 43i-TLE Enhanced Trace Level SO2 Analyzer
Price (USD)
Full specifications
Detectable AnalytesSulfur Dioxide
Flow Rate0.5 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional)
Linearity±1% full scale
Response Time60 sec. (30 sec. average time)
Span Drift±1% full scale
Temperature (English) Operating68°F to 86°F
Temperature (Metric) Operating20°C to 30°C
Zero Noise0.025 ppb RMS
Certifications/ComplianceETL, CSA, UL, CE, UKCA
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionModel 43i-TLE Enhanced Trace Level SO2 Analyzer
Detection Limit0.05 ppb (300 second averaging time)
Height (English)8.62 in.
Height (Metric)219 mm
Interferences(EPA levels): <lower detectable limit except for the following: NO: Reads <3ppb when tested at 500ppb; M-Xylene: Reads <1ppb when tested at 200ppb; H2O: Reads <2% of reading when tested at 2% H2O absolute
Measurement RangePreset: 0 to 10, 20, 50, 100, 200, 500 and 1000 ppb; 0 to 20, 50, 100, 200, 500, 1000 and 2000 μg/m3; Custom: 0 to 10 to 1000 ppb; 0 to 20 to 2000 μg/m3
Mounting OptionsBench, EIA, retrofit
OutputsSelectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard); 0 to 20 or 4 to 20mA Isolated Current Outout (optional)
Precision1% of reading or 0.2 ppb (whichever is greater)
Voltage100/115/220/240 V
Weight (English)48 lb.
Weight (Metric)21.8 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero Drift<0.2ppb/day
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
43ITLEFull specifications
EachModel 43i-TLE Enhanced Trace Level SO2 AnalyzerRequest A Quote
Detectable AnalytesSulfur Dioxide
Flow Rate0.5 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional)
Linearity±1% full scale
Response Time60 sec. (30 sec. average time)
Span Drift±1% full scale
Temperature (English) Operating68°F to 86°F
Temperature (Metric) Operating20°C to 30°C
Zero Noise0.025 ppb RMS
Certifications/ComplianceETL, CSA, UL, CE, UKCA
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionModel 43i-TLE Enhanced Trace Level SO2 Analyzer
Detection Limit0.05 ppb (300 second averaging time)
Height (English)8.62 in.
Height (Metric)219 mm
Interferences(EPA levels): <lower detectable limit except for the following: NO: Reads <3ppb when tested at 500ppb; M-Xylene: Reads <1ppb when tested at 200ppb; H2O: Reads <2% of reading when tested at 2% H2O absolute
Measurement RangePreset: 0 to 10, 20, 50, 100, 200, 500 and 1000 ppb; 0 to 20, 50, 100, 200, 500, 1000 and 2000 μg/m3; Custom: 0 to 10 to 1000 ppb; 0 to 20 to 2000 μg/m3
Mounting OptionsBench, EIA, retrofit
OutputsSelectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard); 0 to 20 or 4 to 20mA Isolated Current Outout (optional)
Precision1% of reading or 0.2 ppb (whichever is greater)
Voltage100/115/220/240 V
Weight (English)48 lb.
Weight (Metric)21.8 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero Drift<0.2ppb/day
Unit SizeEach
Showing 1 of 1
Key Features:
  • Dual sets of reflective bandpass filters
  • Increased detection and long-term specificity
  • Temperature and pressure compensation
  • User adjustable alarm levels for concentration

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text