Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Color | Sterility | Plate Compatibility | No. per Case |
---|---|---|---|---|
4411-11 | Natural | Non-sterile | Nunc 96 Round Well | 10 |
276000 | Natural | Sterile | Nunc 96 Round Well | 50 |
276002 | Natural | Non-sterile | Nunc 96 Round Well | 50 |
276003 | Yellow | Non-sterile | 96-well Plate w/Shared Wall Technology | 50 |
276004 | Red | Non-sterile | 96-well Plate w/Shared Wall Technology | 50 |
276005 | Blue | Non-sterile | Nunc 96 Round Well | 50 |
276011 | Natural | Non-sterile | Nunc 96 Round Well | 50 |
9503230 | Natural | Non-sterile | Nunc 96 Square Well | 50 |
9503233 | Natural | Sterile | Nunc 96 Square Well | 25 |
4410-11 | Natural | Non-sterile | Block, 1 mL | 100 |
4412-11 | Natural | Sterile | Nunc 96 Round Well | 10 |
4413-11 | Natural | Non-sterile | Nunc 96 Round Well | 240 |
4414-11 | Natural | Sterile | Nunc 96 Round Well | 240 |
4415-11 | Natural | Non-sterile | 240 | |
4416-11 | Natural | Sterile | 240 | |
4420-11 | Natural | Non-sterile | Block, 2 mL | 100 |
4421-11 | Natural | Non-sterile | Block, 2 mL | 10 |
4422-11 | Natural | Sterile | Block, 2 mL | 10 |
4430-11 | Natural | Non-sterile | Tubes (0.5, 0.75, 1 mL) | 100 |
4431-11 | Natural | Non-sterile | 10 | |
4432-11 | Natural | Sterile | Tubes (0.5, 0.75, 1 mL) | 10 |
4431TS also known as 4431 | Natural | Non-sterile | 10 |
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.
Features:
Pre-slit silicone well caps (276011 only):
Ordering Information:
Sterile mats are individually wrapped.
Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.