Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 1-5mL, ±30.0µL |
Channels | 1 |
Volume (Metric) | 1.0 to 5.0 mL |
Precision | 10 µL |
Unit Size | Each |
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 0.2-1.0mL, ±6.0µL |
Channels | 1 |
Volume (Metric) | 0.2 to 1.0 mL |
Precision | 2µL |
Unit Size | Each |
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 0.4-2.0mL, ±12.0µL |
Channels | 1 |
Volume (Metric) | 0.4 to 2.0 mL |
Precision | 4 µL |
Unit Size | Each |
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 2-10mL, ±60.0µL |
Channels | 1 |
Volume (Metric) | 2.0 to 10.0 mL |
Precision | 20µL |
Unit Size | Each |
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 5-30mL, ±180µL |
Channels | 1 |
Volume (Metric) | 5.0 to 30.0 mL |
Precision | 60 µL |
Unit Size | Each |
Product Type | Analog Bottletop Dispenser |
Certifications/Compliance | Individual calibration certificate with serial number |
Description | Range: 10-60mL, ±360µL |
Channels | 1 |
Volume (Metric) | 10.0 to 60.0 mL |
Precision | 120µL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Precision | Description | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4421140 | Each | 10 µL | Range: 1-5mL, ±30.0µL | 748.88 Online price 814.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4421120 | Each | 2µL | Range: 0.2-1.0mL, ±6.0µL | 747.65 Online price 814.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4421130 | Each | 4 µL | Range: 0.4-2.0mL, ±12.0µL | 814.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4421150 | Each | 20µL | Range: 2-10mL, ±60.0µL | 814.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4421160 | Each | 60 µL | Range: 5-30mL, ±180µL | 1,089.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4421170 | Each | 120µL | Range: 10-60mL, ±360µL | 1,155.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Note:
Limitations include HF, liquids that attack Halar, FEP or Hastelloy suspensions because solid particles might block the valves.
Warranty: 1 year