Attune™ Performance Tracking Beads

Catalog number: 4449754
Have Questions?

Attune™ Performance Tracking Beads

Catalog number: 4449754
Have Questions?
Catalog Number
4449754
Unit Size
3 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
44497543 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Attune Performance Tracking Beads are designed for use with Attune Cytometric Software and Attune NxT Software to automatically characterize, track, and report the performance of the Attune Acoustic Focusing Cytometer and Attune NxT Acoustic Focusing Cytometer daily and over time. Regular calibration of your instrument with these beads will ensure the accuracy and sensitivity of the instrument and allow easy identification of potential shifts or trends in instrument performance. The tracking beads contain distinct sub-populations of beads labeled at different intensities, and are used to establish optimal dynamic range settings for the instrument. The beads are pre-calibrated at the factory and the lot-specific bead performance data captured as a downloadable file for use by the Attune Cytometric/Attune NxT software. Each vial contains enough beads for 50 measurements (Attune) or 25 measurements (Attune NxT). The beads are provided at a concentration of 5 × 106 beads/mL.

Bead lot files:

Attune NxT and CytPix
Attune (non NxT)
See Document section below for instructions.

Learn more about the Attune Acoustic Focusing cytometers
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type
Flow Cytometry Performance Tracking
Color
Orange, Red, Blue, Green
Format
Beads in Solution
Product Line
Attune™
Quantity
3 mL
For Use With (Equipment)
Attune Acoustic Focusing Cytometer
Product Type
Tracking Beads

Contents & Storage

Store at 2°C to 8°C

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text