Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES |
Color | Orange/Yellow |
Description | Titan3 PES (Polyethersulfone) Syringe Filter 0.45 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES |
Color | Dark Gray |
Description | Titan3 PES (Polyethersulfone) Syringe Filter 0.2 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES |
Color | Dark Gray |
Description | Titan3 PES (Polyethersulfone) Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: ICP Certified PES |
Color | Orange/Yellow |
Description | Titan3 PES (Polyethersulfone) Syringe Filter 0.45 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: ion chromatography; tissue culture, proteins, nucleic acids, high-temperature liquids |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
44513-PS | Pack of 200 | 17 mm | 0.45 μm | Special offer: 306.83 383.54 Save 76.71 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42213-PS | Pack of 200 | 17 mm | 0.2 μm | Special offer: 321.23 401.54 Save 80.31 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42225-PS | Pack of 100 | 30 mm | 0.2 μm | Special offer: 222.25 277.81 Save 55.56 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44525-PS | Pack of 100 | 30 mm | 0.45 μm | Special offer: 215.95 269.94 Save 53.99 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|