Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Red |
Description | Titan3 PVDF Syringe Filter 0.45 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
For Use With (Equipment) | Biological Filtration |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Black |
Description | Titan3 PVDF Syringe Filter 0.2 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
For Use With (Equipment) | Biological Filtration |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Black |
Description | Titan3 PVDF Syringe Filter 0.2 μm, 17 mm, with Pre-Filter, 200 Pk. |
Disposable | Single-use |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Black |
Description | Titan3 PVDF Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
For Use With (Equipment) | Biological Filtration |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Red |
Description | Titan3 PVDF Syringe Filter 0.45 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF. |
Color | Red |
Description | Titan3 PVDF Syringe Filter 0.45 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | PVDF |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general biological; high protein recovery desired |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
44513-PV | Pack of 200 | 17 mm | 0.45 μm | Special offer: 302.34 377.92 Save 75.58 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42204-PV | Pack of 100 | 4 mm | 0.2 μm | Special offer: 124.18 155.22 Save 31.04 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42213-PV | Pack of 200 | 17 mm | 0.2 μm | Special offer: 323.93 404.91 Save 80.98 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42225-PV | Pack of 100 | 30 mm | 0.2 μm | Special offer: 219.55 274.44 Save 54.89 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44525-PV | Pack of 100 | 30 mm | 0.45 μm | Special offer: 216.86 271.07 Save 54.21 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44504-PV | Pack of 100 | 4 mm | 0.45 μm | Special offer: 124.18 155.22 Save 31.04 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|