Applied Biosystems™

TaqMan™ OpenArray™ Real-Time PCR Master Mix

Catalog number: 4462159
Have Questions?
Applied Biosystems™

TaqMan™ OpenArray™ Real-Time PCR Master Mix

Catalog number: 4462159
Have Questions?
Catalog Number
4462159
Unit Size
1.5 mL
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
5 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
44621591.5 mL
-
44621645 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
TaqMan™ OpenArray™ Real-Time PCR Master Mix is optimized for use with TaqMan™ OpenArray™ MicroRNA Panels, and yields reproducible, specific, and sensitive results.
Key Product Features
• Hot start chemistry to provide room temperature stability.
• Optimized for use with TaqMan™ OpenArray™ MicroRNA Panels yielding reproducible, specific, and sensitive results.
• Ready for use with no additional additives required.
For more detailed performance data, refer to the TaqMan™ OpenArray™ MicroRNA Panels product information.
Optimized to work as an integral component of the TaqMan™ OpenArray™ miRNA profiling application, TaqMan™ OpenArray™ Real-Time PCR Master Mix delivers high sensitivity and reproducibility with the convenience of a fully formulated master mix.
Note: For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method
Primer-probe
Form
Liquid
Format
Tube
PCR Method
2-step RT-qPCR
Reaction Speed
Standard
Technique
Fluorescence Intensity
For Use With (Equipment)
OpenArray™
Product Line
OpenArray™, TaqMan™
Product Type
qPCR Master Mix
Quantity
1.5 mL
Shipping Condition
Dry Ice
Target Specificity
Target-Specific
For Use With (Application)
miRNA analysis
Hot Start
Built-In Hot Start
No. of Reactions
10 Panels
Sample Type
Total RNA
Volume
1.5 mL

Contents & Storage

Store at -5 to -30°C until first use, then at 2–8°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text