Informational:Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Applied Biosystems™

MicroAmp™ Optical 96-Well GPLE Reaction Plates

Catalog number: 4481191
Have Questions?
Applied Biosystems™

MicroAmp™ Optical 96-Well GPLE Reaction Plates

Catalog number: 4481191
Have Questions?
Catalog Number
4481191
Unit Size
10 plates
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
448119110 plates
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Applied Biosystems MicroAmp Optical 96-Well GPLE Reaction Plates are validated and tested for optimal fit and performance on Applied Biosystems standard (0.2 mL) 96-well thermal cyclers, 0.2-mL real-time PCR instruments, and genetic analyzers.

Features of the MicroAmp Optical 96-Well GPLE Reaction Plates include:
• Each lot is certified DNA-, RNase-, and PCR inhibitor-free
• Labeled “For Laboratory Use”
• Optimized for performance with Applied Biosystems instruments
• Excellent heat transfer from thermal block to sample with thin-wall polypropylene wells
• Raised deck for efficient plate sealing to help prevent evaporation and minimize contamination

MicroAmp Optical 96-well reaction plates are constructed from a single rigid piece of polypropylene and include a raised deck for efficient plate sealing. The thin-wall polypropylene wells provide excellent heat transfer from the thermal block to the sample for fast, efficient PCR amplification.

With General Purpose Lab Equipment (GPLE) plastics, each lot of reaction plates is certified in an ISO 13485-registered facility to be free of DNA, RNase, and PCR inhibitors. GPLE plastics are ideal for use in diagnostic procedures.

Specifications

Barcode
No Barcode
Certifications/Compliance
Certified DNA/RNase Free
Packaging
10 Plates
Product Line
MicroAmp
Color
Optical
Product Type
Microplate
For Use With (Equipment)
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Quantity
10 Plates
Shipping Condition
Room Temperature

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text