Diisopropyl methylphosphonate, 90%, Thermo Scientific Chemicals
Diisopropyl methylphosphonate, 90%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Diisopropyl methylphosphonate, 90%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 449380050
Price (USD)/ Each
-
Quantity:
5 g
Request bulk or custom format
Chemical Identifiers
CAS1445-75-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to light yellow
Appearance (Form)Liquid
Refractive index1.4070 to 1.4130 (20°C, 589 nm)
Infrared spectrumConforms
GC>=88 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only