Yeast extract
Thermo Scientific Chemicals

Yeast extract

Have Questions?
Change viewbuttonViewtableView
Quantity:
5kg
1 kg
25 kg
Catalog number 451120050
Price (USD)/ Each
358.65
Online exclusive
398.00 
Save 39.35 (10%)
-
Add to cart
Quantity:
5kg
Request bulk or custom format
Price (USD)/ Each
358.65
Online exclusive
398.00 
Save 39.35 (10%)
Add to cart
Yeast extract
Catalog number451120050
Price (USD)/ Each
358.65
Online exclusive
398.00 
Save 39.35 (10%)
-
Add to cart
Chemical Identifiers
CAS84604-16-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Yellow to brown
Appearance (Form)Powder
Total nitrogen>=9.0 % (on dry substance)
Amino nitrogen>=3.0 % (on dry substance)
Loss on drying=<6.0 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only