Ethyl 3-(trifluoromethyl)pyrazole-4-carboxylate, 97%, Thermo Scientific Chemicals
Ethyl 3-(trifluoromethyl)pyrazole-4-carboxylate, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Ethyl 3-(trifluoromethyl)pyrazole-4-carboxylate, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Catalog number 452280050
Price (USD)/ Each
136.00
-
Add to cart
Quantity:
5 g
Request bulk or custom format
Price (USD)/ Each
136.00
Add to cart
Ethyl 3-(trifluoromethyl)pyrazole-4-carboxylate, 97%, Thermo Scientific Chemicals
Catalog number452280050
Price (USD)/ Each
136.00
-
Add to cart
Chemical Identifiers
CAS155377-19-8
SpecificationsSpecification SheetSpecification Sheet
HPLC>=96.0 %
Infrared spectrumConforms
Melting point139°C to 145°C
Appearance (Color)Off-white to yellow to tan
Appearance (Form)Powder or solid
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only