LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
Actual product may vary
LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
LinerGOLD™ GC Liners
Thermo Scientific™

LinerGOLD™ GC Liners

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionDiameter (Metric) InnerLength (Metric)Quantity
45322044PTV Siltek Metal Liner2 mm120 mm2
45322046PTV Siltek Metal Liner1 mm120 mm2
45322052PTV Silcosteel Liner for OC1 mm120 mm2
45350030Split Straight Liner5 mm105 mm5
45350031Split Straight Liner3 mm105 mm5
45350033Splitless Straight Liner5 mm105 mm5
45352054PTV Straight Liner1 mm120 mm5
45352057PTV Straight Liner2 mm120 mm5
45352060PTV Liner with Sintered Lining2 mm120 mm5
45352062PTV Liner with Three Baffles1 mm120 mm5
45352083PTV Straight Liner0.75 mm105 mm5
45354033Splitless Straight Liner5 mm105 mm25
45354057PTV Straight Liner2 mm120 mm25
453T1905Split FocusLiner for 50 mm Needle5 mm105 mm5
453T2120PTV Baffle Liner (Siltek)2 mm120 mm5
453T2121Splitless Straight Liner3 mm105 mm5
453T2895Splitless FocusLiner for 70 mm Needle5 mm105 mm5
453T2999Splitless FocusLiner for 50 mm Needle5 mm105 mm5
453T4895Splitless FocusLiner for 70 mm Needle5 mm105 mm
453T4905Split FocusLiner for 50 mm Needle5 mm105 mm25
453T4999Needle in Trace and Focus Split Straight Liner Injection Port5 mm105 mm25
45322045PTV Glass Liner2 mm120 mm5
45322056PTV Siltek Metal Liner2 mm120 mm2
453A2009Split/Splitless Mini-Lam Liner4 mm78.5 mm5
453TH002Split/Splitless Mixed Liner Sample Pk.Mixed5
45350032TS
also known as 45350032
Splitless Straight Liner3 mm105 mm5
45352070TS
also known as 45352070
PTV Split Liner with Recessed Gooseneck2 mm120 mm5
45350030-UILinerGOLD Straight Liner5 mm105 mm5
45350032-UILinerGOLD Splitless Liner3 mm105 mm5
453A1255-UILinerGOLD Precision Liner; Quartz Wool4 mm78.5 mm5
453A1335-UILinerGOLD Direct Straight Liner1 mm78.5 mm5
453A2265-UILinerGOLD Split/Splitless Liner; Quartz Wool4 mm78.5 mm5
453A1295-UILinerGOLD Split/Splitless Straight Liner4 mm78.5 mm5
453A1345-UILinerGOLD Splitless Liner, Single Taper4 mm78.5 mm5
453A1925-UILinerGOLD Splitless Liner, Single Taper; Quartz Wool4 mm78.5 mm5
453A1355-UILinerGOLD Splitless Liner, Double Taper4 mm78.5 mm5
45350033-UILinerGOLD Splitless Liner5 mm105 mm5
453T1905-UILinerGOLD Precision Liner; Quartz Wool5 mm105 mm5
453A1252-UILinerGOLD Precision Liner; Quartz Wool4 mm78.5 mm25
453A1262-UILinerGOLD Split/Spitless Liner; Quartz Wool4 mm78.5 mm25
453A2292-UILinerGOLD Split/Splitless Straight Liner4 mm78.5 mm25
453A2332-UILinerGOLD Direct Straight Liner1 mm78.5 mm25
453A2342-UILinerGOLD Splitless Liner, Single Taper4 mm78.5 mm25
453A2352-UILinerGOLD Splitless Liner, Double Taper4 mm78.5 mm25
453A2922-UILinerGOLD Splitless Liner, Single Taper; Quartz Wool4 mm78.5 mm25
453T2171-UILinerGOLD PTV Liner, Offset 5 Baffles1 mm120 mm5
453T2845-UILinerGOLD PTV Liner, Concentric Baffles2 mm120 mm5
453T2999-UILinerGOLD Splitless Precision Liner; Quartz Wool5 mm105 mm5
453TH002-UILinerGOLD Mixed Pk. for Trace 1300 SSLMixed5
453A1365-UILinerGOLD Double Taper Cyclo Liner4 mm78.5 mm
453A1375-UILinerGOLD Split Cyclo Liner4 mm78.5 mm
45312145-UILinerGOLD PTV Liner, Tenax TA, 2 x 2.75 x 120 mm, 1/Pk2 mm120 mm1
Catalog number 45322044
Price (USD)
178.03
Pack of 2
Add to cart
Description:
PTV Siltek Metal Liner
Diameter (Metric) Inner:
2 mm
Length (Metric):
120 mm
Quantity:
2
Price (USD)
178.03
Pack of 2
Add to cart
Ask our AI about this Product

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionPTV Siltek Metal Liner
For Use With (Equipment)Thermo Scientific Instruments
Quantity2
Diameter (Metric) Inner2 mm
Diameter (Metric) Outer2.75 mm
Length (Metric)120 mm
Packing MaterialNone
Product TypePTV Siltek Metal Liner
Unit SizePack of 2
GC Injection Port Liners

Related products

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link