4-Hydroxyphenyl benzoate, 98%, Thermo Scientific Chemicals
4-Hydroxyphenyl benzoate, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Hydroxyphenyl benzoate, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
Catalog number 455730250
Price (USD)/ Each
-
Quantity:
25 g
Request bulk or custom format
Chemical Identifiers
CAS2444-19-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light brown
Melting point162°C to 166°C
Infrared spectrumConforms
HPLC>=97.5 %
Appearance (Form)Crystalline powder
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only