Citicoline, 98%, Thermo Scientific Chemicals
Citicoline, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Citicoline, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
1 g
5 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 457780250
Price (USD)/ Each
362.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
426.00 
Save 63.35 (15%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
362.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
426.00 
Save 63.35 (15%)
Add to cart
Citicoline, 98%, Thermo Scientific Chemicals
Catalog number457780250
Price (USD)/ Each
362.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
426.00 
Save 63.35 (15%)
-
Add to cart
Chemical Identifiers
CAS987-78-0
SpecificationsSpecification SheetSpecification Sheet
HPLC>=97.5 %
Infrared spectrumConforms
Appearance (Color)White to off-white
Appearance (Form)Crystalline powder
Loss on drying=<5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only