Fluvastatin sodium salt, Thermo Scientific Chemicals
Fluvastatin sodium salt, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Fluvastatin sodium salt, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 458010050
Price (USD)/ Each
255.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
300.00 
Save 44.35 (15%)
-
Add to cart
Quantity:
5 g
Request bulk or custom format
Price (USD)/ Each
255.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
300.00 
Save 44.35 (15%)
Add to cart
Fluvastatin sodium salt, Thermo Scientific Chemicals
Catalog number458010050
Price (USD)/ Each
255.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
300.00 
Save 44.35 (15%)
-
Add to cart
Chemical Identifiers
CAS93957-55-2
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Appearance (Color)Yellow
Appearance (Form)Crystalline powder
HPLC>=97.5 %
Water=<4 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only