2-Bromo-1-chloro-4-iodobenzene, 98%, Thermo Scientific Chemicals
2-Bromo-1-chloro-4-iodobenzene, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Bromo-1-chloro-4-iodobenzene, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Catalog number 458380010
Price (USD)/ Each
106.00
-
Add to cart
Quantity:
1 g
Request bulk or custom format
Price (USD)/ Each
106.00
Add to cart
2-Bromo-1-chloro-4-iodobenzene, 98%, Thermo Scientific Chemicals
Catalog number458380010
Price (USD)/ Each
106.00
-
Add to cart
Chemical Identifiers
CAS31928-46-8
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Melting point39°C to 44°C
Appearance (Color)Yellow to brown
GC>=97.5 %
Appearance (Form)Powder or crystalline powder or low melting solid
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only