2-Chloro-5-nitrophenol, 98%, Thermo Scientific Chemicals
2-Chloro-5-nitrophenol, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Chloro-5-nitrophenol, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Catalog number 459040050
Price (USD)/ Each
55.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
65.70 
Save 10.05 (15%)
-
Add to cart
Quantity:
5 g
Request bulk or custom format
Price (USD)/ Each
55.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
65.70 
Save 10.05 (15%)
Add to cart
2-Chloro-5-nitrophenol, 98%, Thermo Scientific Chemicals
Catalog number459040050
Price (USD)/ Each
55.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
65.70 
Save 10.05 (15%)
-
Add to cart
Chemical Identifiers
CAS619-10-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder or solid
Infrared spectrumConforms
Melting point117°C to 123°C
HPLC>=97.5 %
Appearance (Color)Off-white to brown
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only