5-Chloropyrimidine, 95%, Thermo Scientific Chemicals
5-Chloropyrimidine, 95%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5-Chloropyrimidine, 95%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Catalog number 459660010
Price (USD)/ Each
-
Quantity:
1 g
Request bulk or custom format
Chemical Identifiers
CAS17180-94-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder or solid
Appearance (Color)White to yellow
Water=<2.5 %
Infrared spectrumConforms
GC>=94 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only