Sarpogrelate hydrochloride, 98%
Sarpogrelate hydrochloride, 98%
Thermo Scientific Chemicals

Sarpogrelate hydrochloride, 98%

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 mg
1 g
Catalog number 461912500
Price (USD)/ Each
-
Quantity:
250 mg
Request bulk or custom format
Chemical Identifiers
CAS135159-51-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Water=<0.5 %
HPLC>=97.5 %
Melting point146°C to 152°C
Appearance (Color)White
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only